Cam Switch, 600V, 22 A
Mfr # M20 Z W3+G2
Zoro # G016474854
product price: $122.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20 Z W3+G2
Zoro #
G016474854
UPC #
9005738846006
Country of Origin
Austria
Description
Cam Switch, Voltage Rating 600V, Phase Not Applicable, Switch Type Maintained, Depth 19 mm, Diameter Not Applicable, HP @ 1 Phase - 115V 1.5 hp, HP @ 3 Phase - 480V 10 hp, Inductive Amps 22 A, Standards CB/CCA, CE, cULus, EAC, HP @ 1 Phase - 230V 5 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 600V 15 hp, Resistive Amps 25 A, Number of Poles 3, Height 48 mm, Width 48 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.