Zoro Homepage

Cam Switch, 600V, 60 A

  • Mfr # N80 E U2+WD+G2

  • Zoro # G316474707


product price: $435.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N80 E U2+WD+G2
Zoro #
G316474707
UPC #
9005738294234
Country of Origin
Austria

Description

Cam Switch, Voltage Rating 600V, Phase Not Applicable, Switch Type Maintained, Depth 24.5 mm, Diameter Not Applicable, HP @ 1 Phase - 115V 5 hp, HP @ 3 Phase - 480V 40 hp, Inductive Amps 60 A, Standards CB/CCA, CE, cULus, EAC, HP @ 1 Phase - 230V 10 hp, HP @ 3 Phase - 240V 20 hp, HP @ 3 Phase - 600V 50 hp, Resistive Amps 80 A, Number of Poles 2, Height 86 mm, Width 86 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.