Zoro Homepage

Changeover cam switch

  • Mfr # N20 E U4+G2

  • Zoro # G813328206


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Maintained
HP @ 1 Phase - 115V
1.5 hp
HP @ 3 Phase - 240V
5 hp
Voltage Rating
600V
HP @ 3 Phase - 480V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N20 E U4+G2
Zoro #
G813328206
UPC #
9005738757111
Country of Origin
Austria

Dimensions

Depth
1.36 in
Width
2.52 in
Height
2.52 in

Details

Item
Changeover Cam Switch
Switch Type
Maintained
HP @ 1 Phase - 115V
1.5 hp
HP @ 3 Phase - 240V
5 hp
Voltage Rating
600V
HP @ 3 Phase - 480V
10 hp
HP @ 1 Phase - 230V
5 hp
HP @ 3 Phase - 600V
15 hp
Standards
CB/CCA, CCC, CE, EAC, UL
Phase
Three
Number of Poles
4
Inductive Amps
30 A
Resistive Amps
32 A
NEMA Enclosure Rating
Not Rated

Description

Changeover Cam Switch, Voltage Rating 600V, Phase Three, Switch Type Maintained, Depth 1.36 in, Diameter Not Applicable, HP @ 1 Phase - 115V 1.5 hp, HP @ 3 Phase - 480V 10 hp, Inductive Amps 30 A, Standards CB/CCA, CCC, CE, EAC, UL, HP @ 1 Phase - 230V 5 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 600V 15 hp, Resistive Amps 32 A, NEMA Enclosure Rating Not Rated, Number of Poles 4, Height 2.52 in, Width 2.52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.