Zoro Homepage

Off/On switch

  • Mfr # M10H Z A1+003+G2

  • Zoro # G713328207


product price: $58.69
/ea

Key Features

HP @ 1 Phase - 115V
0.5 hp
Switch Type
Maintained
HP @ 3 Phase - 240V
3 hp
Voltage Rating
600V
HP @ 3 Phase - 480V
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10H Z A1+003+G2
Zoro #
G713328207
UPC #
9005738741189
Country of Origin
Austria

Dimensions

Depth
1.2 in
Width
1.89 in
Height
1.89 in

Details

Item
Cam Switch
HP @ 1 Phase - 115V
0.5 hp
Switch Type
Maintained
HP @ 3 Phase - 240V
3 hp
Voltage Rating
600V
HP @ 3 Phase - 480V
5 hp
HP @ 1 Phase - 230V
1.5 hp
HP @ 3 Phase - 600V
7.5 hp
Standards
CB/CCA, CCC, CE, EAC, UL
Inductive Amps
16 A
Phase
Three
Number of Poles
1
Resistive Amps
20 A
NEMA Enclosure Rating
Not Rated

Description

Cam Switch, Voltage Rating 600V, Phase Three, Switch Type Maintained, Depth 1.2 in, Diameter Not Applicable, HP @ 1 Phase - 115V 0.5 hp, HP @ 3 Phase - 480V 5 hp, Inductive Amps 16 A, Standards CB/CCA, CCC, CE, EAC, UL, HP @ 1 Phase - 230V 1.5 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 600V 7.5 hp, Resistive Amps 20 A, NEMA Enclosure Rating Not Rated, Number of Poles 1, Height 1.89 in, Width 1.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.