Zoro Homepage

Reversing cam switch

  • Mfr # M20 Z WU3+G2

  • Zoro # G213328219


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Maintained
HP @ 1 Phase - 115V
1.5 hp
Voltage Rating
600V
HP @ 3 Phase - 240V
5 hp
HP @ 3 Phase - 480V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20 Z WU3+G2
Zoro #
G213328219
UPC #
9005738846129
Country of Origin
Austria

Dimensions

Depth
1.2 in
Width
1.89 in
Height
1.89 in

Details

Item
Reversing Cam Switch
Switch Type
Maintained
HP @ 1 Phase - 115V
1.5 hp
Voltage Rating
600V
HP @ 3 Phase - 240V
5 hp
HP @ 3 Phase - 480V
10 hp
HP @ 1 Phase - 230V
5 hp
HP @ 3 Phase - 600V
15 hp
Standards
CB/CCA, CCC, CE, EAC, UL
Resistive Amps
32 A
Number of Poles
3
Phase
Three
Inductive Amps
30 A
NEMA Enclosure Rating
Not Rated

Description

Reversing Cam Switch, Voltage Rating 600V, Phase Three, Switch Type Maintained, Depth 1.2 in, Diameter Not Applicable, HP @ 1 Phase - 115V 1.5 hp, HP @ 3 Phase - 480V 10 hp, Inductive Amps 30 A, Standards CB/CCA, CCC, CE, EAC, UL, HP @ 1 Phase - 230V 5 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 600V 15 hp, Resistive Amps 32 A, NEMA Enclosure Rating Not Rated, Number of Poles 3, Height 1.89 in, Width 1.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.