Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Safety Disconnect Switch, 16 A

  • Mfr # LS16 PFLH4 A4

  • Zoro # G913332943


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
IP Rating
IP67
Voltage
600V DC
Housing Material
Plastic
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS16 PFLH4 A4
Zoro #
G913332943
UPC #
9005738288653
Country of Origin
Austria

Dimensions

Height
7 in
Width
3 3/4 in
Depth
4 1/4 in

Details

Item
Solar Safety Disconnect Switch
IP Rating
IP67
Voltage
600V DC
Housing Material
Plastic
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Enclosure Type
Enclosed
Phase
Three
Number of Wires
4
Contact Form
4PST
Electrical Connection
Screw
Protection Method
Non-Fusible
NEMA Enclosure Rating
4X
Number of Poles
4
UL 98B Certification
No
Environment
Indoor/Outdoor
Current Rating
16 A
Series
LS

Description

Solar Safety Disconnect Switch, Contact Form 4PST, Current Rating 16 A, Depth 4 1/4 in, Electrical Connection Screw, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent, For Fuse Class Not Applicable, Height 7 in, Housing Material Plastic, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.