Zoro Homepage

Solar Safety Disconnect Switch, 55 A

  • Mfr # LS55 PFLH4 A2+PF2

  • Zoro # G513332930


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
IP Rating
IP67
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Width
5 1/2 in
Height
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS55 PFLH4 A2+PF2
Zoro #
G513332930
UPC #
9005738288752
Country of Origin
Austria

Dimensions

Width
5 1/2 in
Height
7 3/4 in
Depth
3 1/2 in

Details

Item
Solar Safety Disconnect Switch
Housing Material
Plastic
IP Rating
IP67
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Enclosure Type
Enclosed
Voltage
600V DC
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
Number of Wires
2
Number of Poles
2
Contact Form
DPST
UL 98B Certification
No
Environment
Indoor/Outdoor
NEMA Enclosure Rating
4X
Series
LS
Protection Method
Non-Fusible
Phase
Single
Current Rating
55 A
Electrical Connection
Screw

Description

Solar Safety Disconnect Switch, Contact Form DPST, Current Rating 55 A, Depth 3 1/2 in, Electrical Connection Screw, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent, For Fuse Class Not Applicable, Height 7 3/4 in, Housing Material Plastic, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Poles 2, Number of Wires 2, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.