Zoro Homepage

Solar Safety Disconnect Switch, 55 A

  • Mfr # LS55 PFLH4 A4+PF2

  • Zoro # G213332902


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V DC
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
Enclosure Type
Enclosed
IP Rating
IP67
Height
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS55 PFLH4 A4+PF2
Zoro #
G213332902
UPC #
9005738288707
Country of Origin
Austria

Dimensions

Height
7 3/4 in
Width
5 1/2 in
Depth
3 1/2 in

Details

Item
Solar Safety Disconnect Switch
Voltage
600V DC
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
Enclosure Type
Enclosed
IP Rating
IP67
Housing Material
Plastic
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Contact Form
4PST
Phase
Three
Number of Poles
4
NEMA Enclosure Rating
4X
Protection Method
Non-Fusible
Current Rating
55 A
Series
LS
UL 98B Certification
No
Electrical Connection
Screw
Number of Wires
4
Environment
Indoor/Outdoor

Description

Solar Safety Disconnect Switch, Contact Form 4PST, Current Rating 55 A, Depth 3 1/2 in, Electrical Connection Screw, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent, For Fuse Class Not Applicable, Height 7 3/4 in, Housing Material Plastic, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Poles 4, Number of Wires 4, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.