Exterior Paint, Low Lustre, Water Base, 5 gal. (Discontinued)
- Mfr # N4014X0050098150
- Zoro # G3127016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4014X0050098150
Zoro #
G3127016
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Details
Item
Exterior Paint
For Use On Surface Material
Brick, Concrete, Drywall, Metal, Plastic, Stucco, Wood
Finish
Low Lustre
Paint Base Type
Water
Color
Caponata
Coverage
250 to 350 sq. ft./gal.
VOC Content
40g/L
Dry Time
1 hr.
Dry Time Recoat
4 hr.
Standards
Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Application Method
Brush, Roll, Spray
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Purples, Caponata, Finish Low Lustre, Size 5 gal, Coverage 250 to 350 sq ft/gal, VOC Content 40g/L, Dry Time Recoat 4 hr, Dry Time 1 hr, Application Method Brush, Roll, Spray, Standards CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, GreenSeal GS 11 2010, MPI Green Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.