Shop BENJAMIN MOORE
See all product information
Create Account
Interior Paint, Flat, 1 gal, Hawthorne Yell
Mfr # 05221X001HC4
Zoro # G805134945
product price:Â $65.19
/eaKey Features
For Use On Surface Material
Drywall, Fiber, Masonry, Metal, Plaster, Wood
Color
Hawthorne Yellow
Finish
Matte
Size
1 gal
Paint Base Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05221X001HC4
- Zoro #
- G805134945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
Details
- Item
- Interior Paint
- For Use On Surface Material
- Drywall, Fiber, Masonry, Metal, Plaster, Wood
- Color
- Hawthorne Yellow
- Finish
- Matte
- Paint Base Type
- Water
- Coverage
- 350 to 400 sq ft/gal
- VOC Content
- 47.9g/L
- Dry Time
- 1 hr
- Product Type
- Interior Paint
- Standards
- CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, GreenSeal GS 11 2010, MPI Compliant
- Application Method
- Airless Spray, Brush, Conventional Spray, Roller
- Dry Time Recoat
- 1 hr
- Paint Type
- General Purpose Paint and Primer
- Resin Type
- Acrylic Latex
- Dry Time - Touch - Minimum
- 1 hr
- Series
- Aura
- Sheen
- Ultra-Flat
- Base Type
- Water
- Dry Time - Recoat - Minimum
- 1 hr
- Compatible Surface Material
- Drywall, Fiber, Concrete, Metal, Plaster, Wood
Description
Interior Paint, For Use On Surface Material Drywall, Fiber, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Yellows, Hawthorne Yellow, Finish Matte, Size 1 gal, Coverage 350 to 400 sq ft/gal, VOC Content 47.9g/L, Dry Time Recoat 1 hr, Dry Time 1 hr, Application Method Airless Spray, Brush, Conventional Spray, Roller, Standards CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, GreenSeal GS 11 2010, MPI Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.