Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Benjamin Moore Paint Roller Frame, Soft Rubber Handle, 4" Rollers 072601000

Paint Roller Frame, Soft Rubber Handle, 4" Rollers (Discontinued)

  • Mfr # 072601000
  • Zoro # G4958597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072601000
Zoro #
G4958597
UPC #
023906097448
Country of Origin
China

Dimensions

Roller Length
4 in
Shank Wire Size
1/4 in
Overall Length
12 in

Details

Item
Paint Roller Frame
Handle
Universal Threaded
Handle Material
Soft Rubber
Shank Material
Steel
Features
Frame Style Cage
Plating
Chrome
Paint Type
All

Description

Paint Roller Frame, Roller Length 4 in, 12 in Overall Length, Handle Material Soft Rubber, Paint Type All, Plating Chrome, Shank Material Steel, Shank Wire Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.