Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Benjamin Moore Paint Roller Frame, Soft Rubber Handle, 9" Rollers 072602000

Paint Roller Frame, Soft Rubber Handle, 9" Rollers (Discontinued)

  • Mfr # 072602000
  • Zoro # G4959281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072602000
Zoro #
G4959281
UPC #
023906097455
Country of Origin
United States

Dimensions

Roller Length
9 in
Shank Wire Size
5/16 in
Overall Length
13 1/2 in

Details

Item
Paint Roller Frame
Handle
Universal Threaded
Handle Material
Soft Rubber
Shank Material
Steel
Features
Frame Style Cage
Plating
Chrome
Paint Type
All

Description

Paint Roller Frame, Roller Length 9 in, 13 1/2 in Overall Length, Handle Material Soft Rubber, Paint Type All, Plating Chrome, Shank Material Steel, Shank Wire Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.