Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Cutter Kit, 9 Amps, 3/4 In Cap

  • Mfr # BNCE-20

  • Zoro # G3665051


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
9
Max. Capacity (In.)
3/4 in
Voltage
120V AC
Blade Type
Saw Blade
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNCE-20
Zoro #
G3665051
UPC #
85694623209
Country of Origin
China

Dimensions

Height (In.)
3.9 in
Length (In.)
20.3 in
Width (In.)
5.5 in
Tool Length
20 1/4 in
Overall Width
5 1/2 in
Overall Height
3 7/8 in
Blade Diameter
4 3/8 in
Maximum Rebar Size Cutting Capacity
#6
Depth of Cut
55/64 in
Cord Length
10 ft

Details

Item
Rebar Cutter Kit
Amps @ 120V
9
Max. Capacity (In.)
3/4 in
Voltage
120V AC
Blade Type
Saw Blade
Bearing Type
Ball
Corded/Cordless
Corded
Construction
ABS Plastic Housing, Aluminum Cutting Head
Features
3-Position Removable Side Handle, Compact and Lightweight, Rotating Trigger Handle
Weight (Lbs.)
7.6
Corded/Banded
Corded
Application
Coil Rod Cutting, EMT Conduit Cutting, Pipe and Tube Cutting, Rebar Cutting, Threaded Rod Cutting
Includes
Blade Changing Tools, Carrying Case, Chip Collector Attachment, Extra Blade, Operations Manual, Side Handle, Spare Set of Carbon Brushes
Tool Weight
7.6 lb
Plug Type
Two-Prong
Electrical Protection
Double Insulated
Blade Material
Tungsten Carbide Tipped
Tool Function
Sawing
Housing Material
Aluminum
Maximum Rebar Grade Bending Capacity
60
Maximum Metric Rebar Cutting Capacity
19 mm
Number of Blades Included
2
Maximum Speed
2,000 RPM
Throttle Type
Trigger
Rebar Tool Style
Handheld
Cutting Head Rotation Angle
0 Degrees
Cutting Head Rotation
Yes
Motor Type
Electric
Current
9 A
Maximum Imperial Rebar Cutting Capacity
3/4 in
Power Source
Corded
Standards
ETL Certified, UL Listed

Description

Rebar Cutter Kit, Voltage 120V AC, Rebar Tool Style Handheld, Tool Function Sawing, Maximum Imperial Rebar Cutting Capacity 3/4 in, Depth of Cut 55/64 in, Blade Diameter 4 3/8 in, Maximum Speed 2,000 RPM, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation Yes, Cutting Head Rotation Angle 0 Degrees , Application Coil Rod Cutting, EMT Conduit Cutting, Pipe and Tube Cutting, Rebar Cutting, Threaded Rod Cutting, Bearing Type Ball, Blade Material Tungsten Carbide Tipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.