Zoro Homepage

Rebar Cutter Tune-Up Kit, For 10H743

  • Mfr # TU20K

  • Zoro # G4962422


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Application
Cutting Epoxy Coated Rebar
Includes
Durable Plastic Carrying Case with Hydraulic Oil and a Tool Kit
For Use With
Rebar Cutter 10H743 (DC-20WH)
Product Type
Portable Rebar Cutter
Overall Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU20K
Zoro #
G4962422
UPC #
085694880206
Country of Origin
Japan

Dimensions

Overall Width
4.3 in
Overall Length
16 in
Overall Height
8.2 in

Details

Application
Cutting Epoxy Coated Rebar
Includes
Durable Plastic Carrying Case with Hydraulic Oil and a Tool Kit
For Use With
Rebar Cutter 10H743 (DC-20WH)
Item
Rebar Cutter Tune-Up Kit
Product Type
Portable Rebar Cutter
Weight
25.4 lb
Compatible Mfr. Model No.
Rebar Cutter 10H743 (DC-20WH)
Features
A Safety Relief Valve for Retracting the Piston and a Cutting Guard, Fastest, Safest, and Most Economical Way to Cut Rebar on the Job
Compatible Threader Mfr. Model No.
Rebar Cutter 10H743 (DC-20WH)
Compatible Threader Manufacturer Part Number
Rebar Cutter 10H743 (DC-20WH)
Compatible Manufacturer Part Number
Rebar Cutter 10H743 (DC-20WH)

Description

Rebar Cutter Tune-Up Kit, Product Type Portable Rebar Cutter, For Use With Rebar Cutter 10H743 (DC-20WH), Compatible Mfr. Model No. Rebar Cutter 10H743 (DC-20WH), Application Cutting Epoxy Coated Rebar, Features A Safety Relief Valve for Retracting the Piston and a Cutting Guard, Fastest, Safest, and Most Economical Way to Cut Rebar on the Job, Includes Durable Plastic Carrying Case with Hydraulic Oil and a Tool Kit, Overall Height 8.2 in, Overall Length 16 in, Overall Width 4.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.