Zoro Homepage

AutoTrim Pro Sensor Kit

  • Mfr # 6BT-50092-59-00

  • Zoro # G215558904


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Color
Black
Length
14 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BT-50092-59-00
Zoro #
G215558904
UPC #
666285315514
Country of Origin
United States

Dimensions

Depth
4 in
Length
14 in

Details

Color
Black
Material
Plastic

Description

This kit adds tab position indication functionality to classic hydraulic systems currently without indication capabilities. ATP requires the presence of actuator sensor wires in order to display trim tab position indication LEDs although all other ATP features will function without sensors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.