Standard Classic Hydraulic Trim Tab System with One Box Indication Unit - 18in x 12in

  • Mfr # 6BT-50110-90-00

  • Zoro # G815558861


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
15 in
Length
25 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6BT-50110-90-00
Zoro #
G815558861
UPC #
666285600665
Country of Origin
United States

Dimensions

Depth
15 in
Length
25 in

Details

Material
Steel
Color
Silver

Description

Balance loads, plane faster, increase efficiency and performance. Hydraulic trim tabs are known for power, precision, and durability. Bennett Marine's Trim Tabs reduce pounding and eliminate porpoising. They are low-maintenance, long-term value, and ease of service. Exclusive transom mount interlocking tab design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.