Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.8, IPS, 1920X1080, 100HZ, BLACK

  • Mfr # GW2490T

  • Zoro # G321697061


product price: $223.29
/ea
Free Shipping & Returns

Key Features

Total Number of HDMI Ports
2
Width
21.3"
Vertical Viewing Angle
178°
Pixel Per Inch (PPI)
93
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2490T
Zoro #
G321697061
UPC #
840046050450
Country of Origin
China

Dimensions

Width
21.3"
Screen Size Class
24"
Width with Stand
21.26"
Depth with Stand
9.49"
Height with Stand
19.06"
Height
13.5"
Extended Height with Stand
19.06"
Depth
2.6"
Compressed Height with Stand
14.72"
Viewable Screen Size
23.8"

Details

Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
Pixel Per Inch (PPI)
93
Speakers
Yes
Product Type
LED Monitor
Stand Adjustments
Swivel, Tilt, Pivot, Height
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Max. Resolution
1920 x 1080
VESA Mount Compatible
Yes
Panel Technology
In-plane Switching (IPS) Technology
Response Time
5 ms
Mount Type
Wall Mountable
HDMI
Yes
HDMI Version
1.4
Backlight Technology
LED
Color Supported
16.7 Million Colors
DisplayPort
Yes
Features
On-screen Display (OSD), Eyesafe Certified, Eye-Care, VESA MediaSync, Anti-glare, Eye Reminder, Eye Care Technology, Low Blue Light Plus, Eye-CareU, Advanced Motion Accelerator (AMA), Game Mode, M-book Mode, Brightness Intelligence Gen2 (B.I. Gen2), ePaper Mode, sRGB, Color Weakness Mode, Ergonomic Design, Flicker-free
Brightness
250 Nit
HDCP Supported
Yes
Color Gamut
99% sRGB
Aspect Ratio
16:9
Number of Screens
1
Number of DisplayPorts
1
Energy Star
Yes
Horizontal Viewing Angle
178°
Native Contrast Ratio
1,300:1
Number of Speakers
2
Response Time Details
5 ms GTG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.