24IN FHD IPS MONITOR, 100HZ

  • Mfr # GW2491

  • Zoro # G521697076


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Width
21.3"
Stand Adjustments
Tilt
Color Gamut
99% sRGB
Width with Stand
21.34"
Operating Power Consumption
17 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2491
Zoro #
G521697076
UPC #
886734897600
Country of Origin
China

Dimensions

Width
21.3"
Width with Stand
21.34"
Depth
1.9"
Height
12.5"
Screen Size Class
24"
Viewable Screen Size
23.8"
Height with Stand
16.38"
Depth with Stand
7.17"

Details

Stand Adjustments
Tilt
Color Gamut
99% sRGB
Operating Power Consumption
17 W
Pixel Per Inch (PPI)
93
Product Type
LED Monitor
Number of Screens
1
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
DisplayPort
Yes
Standard Refresh Rate
100 Hz
Maximum Power Consumption
22 W
Response Time Details
5 ms GTG
Panel Technology
In-plane Switching (IPS) Technology
Number of DisplayPorts
1
HDMI
Yes
Max. Resolution
1920 x 1080
HDCP Supported
Yes
HDMI Version
1.4
Mount Type
Wall Mountable
Total Number of HDMI Ports
1
Screen Mode
Full HD
Backlight Technology
LED
Brightness
250 Nit
Response Time
5 ms
Horizontal Viewing Angle
178°
Energy Star
Yes
VESA Mount Compatible
Yes
Native Contrast Ratio
1,300:1
Features
Eye Care Technology, Eye-CareU, sRGB, ePaper Mode, Eyesafe Certified 2.0, Low Blue Light Plus, Advanced Motion Accelerator (AMA), Flicker-free, On-screen Display (OSD), Anti-glare
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.