27 in. 2560 x 1440 LCD Monitor, White

  • Mfr # GW2790QT

  • Zoro # G514707874


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.2"
Speakers
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GW2790QT
Zoro #
G514707874
UPC #
840046048136
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2"
Depth
2.4"
Height
14.7"
Depth with Stand
9.40"
Width with Stand
24.20"
Height with Stand
21"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Color
White
Features
Eye-Care, Low Blue Light Plus, Brightness Intelligence Technology (B.I. Tech), Anti-glare, Eyesafe Certified, Color Weakness Mode, Ergonomic Design, Game Mode, On-screen Display (OSD), ePaper Mode, CustomColor Mode, Advanced Motion Accelerator (AMA), Flicker-free, Movie Mode, M-book Mode, sRGB
USB Type-C
Yes
DisplayPort
Yes
VESA Mount Compatible
Yes
Green Environmental Attribute
Energy Star
Number of USB Ports
4
Item
LED Monitor
Backlight Technology
LED
Brightness
350 Nit
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Built-in Devices
USB Hub
HDCP Supported
Yes
Native Contrast Ratio
1,000:1
HDMI
Yes
Stand Adjustments
Tilt, Swivel, Pivot, Height
Mounting
Wall
Screen Mode
WQHD
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Number of DisplayPorts
2
Number of HDMI Inputs
1
Number of Screens
1
HDMI Version
1.4
Number of Speakers
2
Number of USB Type-C Ports
1
Color Supported
16.7 Million Colors
Frequency
60 Hz, 50 Hz
Aspect Ratio
16:9
Microphone
Yes
Response Time Details
5 ms GTG
USB
Yes
Mount Type
Wall Mountable
Energy Star
Yes
Response Time
5 ms
Color Gamut
99% sRGB

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.