Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27, IPS, 1920X1080, 100HZ, BLACK

  • Mfr # BL2790

  • Zoro # G121696417


product price: $226.29
/ea
Free Shipping & Returns

Key Features

Height
15.1"
Height with Stand
17.68"
Backlight Technology
LED
Color
Black
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2790
Zoro #
G121696417
UPC #
7331021087927
Country of Origin
China

Dimensions

Height
15.1"
Height with Stand
17.68"
Viewable Screen Size
27"
Width with Stand
24.09"
Screen Size Class
27"
Depth with Stand
7.17"
Depth
2.5"
Width
24.1"

Details

Backlight Technology
LED
Color
Black
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
1,300:1
Speakers
Yes
Response Time
5 ms
HDCP Supported
Yes
HDMI Version
1.4
DisplayPort
Yes
HDMI
Yes
Features
sRGB, M-book Mode, VESA MediaSync, Color Weakness Mode, Coding Mode, Low Blue Light, Cinema Mode, Eye Reminder, Brightness Intelligence Technology (B.I. Tech), Eye-CareU, Game Mode, Eye Comfort Technology, Flicker-free, Eyesafe Certified 2.0, Color Temperature Selection, Low Blue Light Plus, Advanced Motion Accelerator (AMA), Anti-glare, On-screen Display (OSD), Eye-Care, Reading Mode, Eye Care Technology, ePaper Mode
Color Gamut
99% sRGB
Energy Star
Yes
Brightness
250 Nit
Product Type
LED Monitor
Stand Adjustments
Tilt
Number of Speakers
2
Total Number of HDMI Ports
2
Pixel Per Inch (PPI)
82
Response Time Details
5 ms GTG
VESA Mount Compatible
Yes
Max. Resolution
1920 x 1080
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
Screen Mode
Full HD
Number of Screens
1
Number of DisplayPorts
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.