Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27, IPS, 1920X1080, 100HZ, BLACK

  • Mfr # BL2790T

  • Zoro # G121697094


product price: $274.19
/ea
Free Shipping & Returns

Key Features

Screen Mode
Full HD
Depth with Stand
9.49"
Response Time
5 ms
Width with Stand
24.09"
Number of Speakers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2790T
Zoro #
G121697094
UPC #
840046050399
Country of Origin
China

Dimensions

Depth with Stand
9.49"
Width with Stand
24.09"
Width
24.1"
Viewable Screen Size
27"
Screen Size Class
27"
Height with Stand
21.02"
Depth
2.4"
Height
15.1"

Details

Screen Mode
Full HD
Response Time
5 ms
Number of Speakers
2
Stand Adjustments
Swivel, Pivot, Height, Tilt
Pixel Per Inch (PPI)
82
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Max. Resolution
1920 x 1080
Total Number of HDMI Ports
2
Speakers
Yes
Features
Advanced Motion Accelerator (AMA), Flicker-free, Eyesafe Certified, Eye Care Technology, VESA MediaSync, Ergonomic Design, Color Weakness Mode, ePaper Mode, ComfortView, Brightness Intelligence Gen2 (B.I. Gen2), Eye-CareU, Game Mode, On-screen Display (OSD), Coding Mode, sRGB, Low Blue Light Plus, Eye Reminder, Anti-reflective, M-book Mode, Anti-glare, Eye Comfort Technology
Panel Technology
In-plane Switching (IPS) Technology
Number of DisplayPorts
1
Response Time Details
5 ms GTG
Product Type
LED Monitor
VESA Mount Compatible
Yes
Native Contrast Ratio
1,300:1
HDCP Supported
Yes
Number of Screens
1
HDMI Version
1.4
Horizontal Viewing Angle
178°
DisplayPort
Yes
HDMI
Yes
Energy Star
Yes
Aspect Ratio
16:9
Brightness
250 Nit
Backlight Technology
LED
Color Gamut
99% sRGB
Color Supported
16.7 Million Colors
Mount Type
Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.