Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27, IPS, 1920X1080, 100HZ, BLACK

  • Mfr # GW2790T

  • Zoro # G921696945


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Color Gamut
99% sRGB
VESA Mount Standard
100 x 100
Backlight Technology
LED
Product Type
LED Monitor
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2790T
Zoro #
G921696945
UPC #
649496027155
Country of Origin
Taiwan, Province of China

Dimensions

Viewable Screen Size
27"
Extended Height with Stand
21.02"
Compressed Height with Stand
16.69"
Depth
2.4"
Depth with Stand
9.49"
Width
24.1"
Height
15.1"
Screen Size Class
27"
Width with Stand
24.09"
Height with Stand
21.02"

Details

Color Gamut
99% sRGB
VESA Mount Standard
100 x 100
Backlight Technology
LED
Product Type
LED Monitor
Max. Resolution
1920 x 1080
Vertical Viewing Angle
178°
Speakers
Yes
Number of DisplayPorts
1
Mount Type
Wall Mountable
HDMI
Yes
HDCP Supported
Yes
Brightness
250 Nit
Response Time Details
5 ms GTG
Screen Mode
Full HD
DisplayPort
Yes
Energy Star
Yes
Panel Technology
In-plane Switching (IPS) Technology
Aspect Ratio
16:9
Total Number of HDMI Ports
2
Pixel Per Inch (PPI)
82
Color Supported
16.7 Million Colors
Number of Speakers
2
Horizontal Viewing Angle
178°
Number of Screens
1
VESA Mount Compatible
Yes
Features
Color Weakness Mode, Brightness Intelligence Technology (B.I. Tech), Anti-glare, Eyesafe Certified, Eye Reminder, ComfortView, VESA MediaSync, Low Blue Light Plus, sRGB, Flicker-free, On-screen Display (OSD), Eye Care Technology, Eye Comfort Technology, ePaper Mode, M-book Mode, Advanced Motion Accelerator (AMA), Game Mode, Ergonomic Design
Stand Adjustments
Pivot, Swivel, Height, Tilt
Response Time
5 ms
HDMI Version
1.4
Native Contrast Ratio
1,300:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.