27IN FHD IPS MONITOR, 100HZ

  • Mfr # GW2791

  • Zoro # G321696910


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Color Supported
16.7 Million Colors
Screen Mode
Full HD
Height with Stand
17.76"
Screen Size Class
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GW2791
Zoro #
G321696910
UPC #
840046051556
Country of Origin
China

Dimensions

Height with Stand
17.76"
Screen Size Class
27"
Width with Stand
24.21"
Depth
1.9"
Width
24.2"
Depth with Stand
7.17"
Height
14.1"
Viewable Screen Size
27"

Details

HDMI
Yes
Color Supported
16.7 Million Colors
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Response Time
5 ms
Number of Screens
1
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,300:1
Pixel Per Inch (PPI)
82
Mount Type
Wall Mountable
Stand Adjustments
Tilt
Color Gamut
99% sRGB
Product Type
LED Monitor
Panel Technology
In-plane Switching (IPS) Technology
Brightness
250 Nit
HDCP Supported
Yes
Number of DisplayPorts
1
Vertical Viewing Angle
178°
HDMI Version
1.4
Total Number of HDMI Ports
1
Max. Resolution
1920 x 1080
Energy Star
Yes
Features
Eyesafe Certified 2.0, Eye Care Technology, ePaper Mode, Eye-CareU, Anti-glare, sRGB, Advanced Motion Accelerator (AMA), On-screen Display (OSD), Flicker-free, Low Blue Light Plus
Aspect Ratio
16:9
Response Time Details
5 ms GTG
DisplayPort
Yes
Backlight Technology
LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.