Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000 Lumens Dlp Home Entertainment Projector

  • Mfr # TH671ST

  • Zoro # G010923662


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Includes
Remote Control w/ Battery (RCV013), (1) Power Cord (by region) (1.8m), (1) User Manual CD (27L), (1) Quick Start Guide (18L), Warranty Card, (1) VGA(D-sub 15pin) Cable (1.5m), Lens cover, (2) AAA Battery
Min. Focal Length
10.20 mm
Contrast Ratio
10,000:1
HDMI
Yes
Throw Type
Short Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH671ST
Zoro #
G010923662
UPC #
840046037574
Country of Origin
China

Dimensions

Min. Focal Length
10.20 mm
Max. Diagonal Image Size
25 ft
Max. Focal Length
12.24 mm

Details

Includes
Remote Control w/ Battery (RCV013), (1) Power Cord (by region) (1.8m), (1) User Manual CD (27L), (1) Quick Start Guide (18L), Warranty Card, (1) VGA(D-sub 15pin) Cable (1.5m), Lens cover, (2) AAA Battery
Item
DLP Projector
Contrast Ratio
10,000:1
HDMI
Yes
Throw Type
Short Throw
Projection Method
Front
3D Type
3D Ready
Lamp Life
10000 hrs (Economy Mode); 4000 hrs (Normal Mode)
Output Scan Format
1080p
Standard Mode Brightness
3000 lm
Native Aspect Ratio
16:9
Number of Lamps
1
Optical Zoom
1.2x
Video Signal Standard
HDTV
Graphic Mode
Full HD
Lamp Power
240 W
Max. Resolution
1920 x 1200
Operating Power Consumption
320 W
USB
Yes
Native Resolution
1920 x 1080

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.