Zoro Homepage

31.5, IPS, 2560X1440, 75HZ, WHITE

  • Mfr # GW3290QT

  • Zoro # G514883318


product price: $567.69
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
2560 x 1440
Width
28.1 in
Speakers
Yes
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW3290QT
Zoro #
G514883318
UPC #
840046048143
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1 in
Depth
2.5 in
Height
16.9 in
Width with Stand
28.13 in
Height with Stand
23.53 in
Depth with Stand
9.90 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.