Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K 27IN IPS MONITOR, 62HZ

  • Mfr # PD2706U

  • Zoro # G021696586


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
VESA Mount Compatible
Yes
Total Number of HDMI Ports
1
Built-in Devices
USB Hub, KVM Switch
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD2706U
Zoro #
G021696586
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5"
Depth with Stand
9.38"
Screen Size Class
27"
Height
14.5"
Width
24.2"
Height with Stand
22.08"
Width with Stand
24.17"
Viewable Screen Size
27"

Details

Aspect Ratio
16:9
VESA Mount Compatible
Yes
Total Number of HDMI Ports
1
Built-in Devices
USB Hub, KVM Switch
Speakers
Yes
Max. Resolution
3840 x 2160
USB
Yes
DisplayPort
Yes
Horizontal Viewing Angle
178°
Mount Type
Wall Mountable
Response Time Details
5 ms GTG
Number of USB 3.2 Downstream Ports
3
Backlight Technology
LED
Brightness
400 Nit
HDMI Version
2
Stand Adjustments
Swivel, Pivot, Height, Tilt
Screen Mode
4K UHD
Product Type
LED Monitor
VESA Mount Standard
100 x 100
Number of Screens
1
Color
Dark Gray
Color Supported
1.07 Billion Colors
Color Gamut
100% Rec. 709, 99% sRGB, 95% P3, 100% sRGB, 99% Rec.709 (CIE 1931)
Number of USB Type-B Ports
1
Pixel Per Inch (PPI)
163
USB Type-C
Yes
Number of DisplayPorts
1
Response Time
5 ms
Number of USB Type-B Upstream Ports
1
Number of USB 3.2 Ports
3
Number of USB Ports
6
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Vertical Viewing Angle
178°
Number of Speakers
2
Features
Low Blue Light, Darkroom Mode, Dual Mode, Picture by Picture, M-book Mode, Flicker-free, VESA DisplayHDR 400, ePaper Mode, Brightness Uniformity Function, Pantone-validated Display, Advanced Motion Accelerator (AMA), Animation Mode, On-screen Display (OSD), Eye Care Technology, sRGB, Picture in Picture, Side-by-side View Support, CAD/CAM Mode, Hotkey Puck G2, HDR10, Anti-glare, High Dynamic Range (HDR)
Total Number of USB Type-C Ports
2
HDCP Supported
Yes
Native Contrast Ratio
1,200:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.