Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK, IPS, 1920X1080, 2W SPK

  • Mfr # GW2790Q

  • Zoro # G322805922


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
1
Screen Size Class
27"
Backlight Technology
LED
DisplayPort
Yes
Pixel Per Inch (PPI)
109
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2790Q
Zoro #
G322805922
UPC #
8.40046E+11
Country of Origin
China

Dimensions

Screen Size Class
27"
Height
12.5"
Depth
2.4"
Depth with Stand
7.16"
Height with Stand
17.66"
Viewable Screen Size
27"
Width with Stand
24.17"
Width
24.2"

Details

Number of DisplayPorts
1
Backlight Technology
LED
DisplayPort
Yes
Pixel Per Inch (PPI)
109
Maximum Power Consumption
42 W
Response Time
1 ms
Screen Mode
WQHD
Standard Refresh Rate
100 Hz
HDCP Supported
Yes
Brightness
350 Nit
Number of Speakers
2
Total Number of HDMI Ports
2
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Energy Star
Yes
Response Time Details
5 ms GTG, 1 ms MPRT
Environmentally Friendly
Yes
Features
Eye Comfort Technology, On-screen Display (OSD), Eye Reminder, Low Blue Light, sRGB, Coding Mode, Advanced Motion Accelerator (AMA), ePaper Mode, Flicker-free, Game Mode, Color Weakness Mode, Low Blue Light Plus, Anti-glare, Eyesafe Certified, Brightness Intelligence Gen2 (B.I. Gen2), Eye-Care, M-book Mode
HDMI
Yes
Color Gamut
99% sRGB
Aspect Ratio
16:9
HDMI Version
2
Speakers
Yes
Number of HDMI 2.0 Ports
2
Product Type
LED Monitor
Number of Screens
1
Vertical Viewing Angle
178°
Native Contrast Ratio
1,500:1
Stand Adjustments
Tilt
Operating Power Consumption
20 W
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Compatible
Yes
Max. Resolution
2560 x 1440
VESA Mount Standard
100 x 100
Mount Type
Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.