Zoro Homepage

Essential, Black, 21.5-Inch, Ips, 1920X1080, 2Xhdmi/D-Sub, Edge To Edge

  • Mfr # GW2283

  • Zoro # G9894257


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Screen Size
21.5 in
HD Resolution
1080p
Speakers
Yes
Features
ENERGY STAR 7.0; Environmentally Friendly
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2283
Zoro #
G9894257
UPC #
840046034603
Country of Origin
Unknown

Dimensions

Screen Size
21.5 in
Depth with Stand
7.20 in
Height with Stand
15.42 in
Viewable Screen Size
21.5 in
Width with Stand
19.27 in

Details

Item
LCD Monitor
HD Resolution
1080p
Speakers
Yes
Features
ENERGY STAR 7.0; Environmentally Friendly
Color
Black
Backlight Technology
LED
VGA
Yes
Native Contrast Ratio
1,000:1
Dynamic Contrast Ratio
20,000,000:1
Vertical Frequency
60 Hz
Series
G
Operating Power Consumption
25 W
Resolution
1920 x 1080
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Brightness
250 Nit
Response Time Details
5ms GTG
Screen Mode
Full HD
Number of Screens
1
Response Time
5 ms
Color Supported
16.7 Million Colors
HDMI
Yes
Aspect Ratio
16:9
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
Max. Resolution
1920 x 1080

Description

BenQ GW2283 22" Full HD 60 IPS LCD Monitor - 16:9 - Black - 21.5" Viewable - LED Backlight - 1920 x 1080 - 16.7 Million Colors - 250 Nit - 5 ms - GTG Refresh Rate - Speakers - HDMI - VGA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.