Instashow Wdc10C Button Kit - 2X Buttons, 1Xcradle
Mfr # 5J.JLD28.A20
Zoro # G1858769
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Operating System Supported
macOS, Windows
Wireless Technology
Wi-Fi
Minimum Operating Temperature
32°F (0°C)
Depth
19.9 mm
Product Type
Presentation System Accessory Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5J.JLD28.A20
Zoro #
G1858769
UPC #
840046041472
Country of Origin
Unknown
Dimensions
Depth
19.9 mm
Height
189.55 mm
Width
84.5 mm
Details
Operating System Supported
macOS, Windows
Wireless Technology
Wi-Fi
Minimum Operating Temperature
32°F (0°C)
Product Type
Presentation System Accessory Kit
Maximum Relative Humidity (Non-condensing)
0.9
Connectivity Technology
Wired/Wireless
Maximum Storage Temperature
140°F (60°C)
Minimum Storage Temperature
14°F (-10°C)
Compatibility
BenQ InstaShow WDC10C
Maximum Operating Temperature
104°F (40°C)
Recommended Usage
Presentation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.