Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHITE, 23.8, 1920X1080, 100HZ, IPS

  • Mfr # GW2486TC

  • Zoro # G621697051


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Depth with Stand
7.28"
Built-in Devices
USB Hub
Brightness
250 Nit
Depth
2.4"
Native Contrast Ratio
1,300:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2486TC
Zoro #
G621697051
UPC #
840046050481
Country of Origin
China

Dimensions

Depth with Stand
7.28"
Depth
2.4"
Width
21.3"
Height
13"
Extended Height with Stand
19.74"
Width with Stand
21.26"
Height with Stand
19.74"
Screen Size Class
24"
Viewable Screen Size
23.8"
Compressed Height with Stand
14.62"

Details

Built-in Devices
USB Hub
Brightness
250 Nit
Native Contrast Ratio
1,300:1
Speakers
Yes
Stand Adjustments
Pivot, Swivel, Height, Tilt
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
USB
Yes
Aspect Ratio
16:9
Response Time Details
5 ms GTG
Energy Star
Yes
Microphone
Yes
Horizontal Viewing Angle
178°
Number of USB Ports
3
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
Full HD
Adjustable Stand
Yes
HDMI Version
1.4
Number of DisplayPorts
1
VESA Mount Compatible
Yes
Backlight Technology
LED
DisplayPort
Yes
Mount Type
Wall Mountable
HDCP Supported
Yes
USB Type-C
Yes
Features
Low Blue Light Plus, On-screen Display (OSD), Advanced Motion Accelerator (AMA), Game Mode, Eye-CareU, Color Weakness Mode, Anti-glare, Ergonomic Design, M-book Mode, Eye Comfort Technology, Eyesafe Certified, sRGB, Brightness Intelligence Gen2 (B.I. Gen2), Eye Care Technology, Eco Mode, Movie Mode, Coding Mode, ePaper Mode, Flicker-free
Response Time
5 ms
Total Number of USB Type-C Ports
1
Pixel Per Inch (PPI)
93
Vertical Viewing Angle
178°
Total Number of HDMI Ports
1
Max. Resolution
1920 x 1080
Color Gamut
99% sRGB
Number of Screens
1
Product Type
LED Monitor
Number of Speakers
2
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.