Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHITE, 27, 1920X1080, 100HZ, IPS

  • Mfr # GW2786TC

  • Zoro # G021697095


product price: $402.49
/ea
Free Shipping & Returns

Key Features

Number of Screens
1
Brightness
250 Nit
Built-in Devices
USB Hub
Response Time Details
5 ms GTG
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2786TC
Zoro #
G021697095
UPC #
840046050047
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Depth with Stand
9.25"
Screen Size Class
27"
Depth
2.2"
Extended Height with Stand
21.08"
Width with Stand
24.11"
Height
14.6"
Width
24.1"
Compressed Height with Stand
16.02"
Height with Stand
21.08"

Details

Number of Screens
1
Brightness
250 Nit
Built-in Devices
USB Hub
Response Time Details
5 ms GTG
Max. Resolution
1920 x 1080
HDMI Version
1.4
VESA Mount Standard
100 x 100
Pixel Per Inch (PPI)
82
Product Type
LED Monitor
Color Gamut
99% sRGB
USB
Yes
Native Contrast Ratio
1,300:1
Aspect Ratio
16:9
Screen Mode
Full HD
Total Number of USB Type-C Ports
1
Speakers
Yes
Number of DisplayPorts
1
Stand Adjustments
Swivel, Tilt, Pivot, Height
Energy Star
Yes
Vertical Viewing Angle
178°
USB Type-C
Yes
VESA Mount Compatible
Yes
Response Time
5 ms
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
LED
Total Number of HDMI Ports
1
Horizontal Viewing Angle
178°
Adjustable Stand
Yes
Color Supported
16.7 Million Colors
Number of USB Ports
3
Microphone
Yes
Mount Type
Wall Mountable
Number of Speakers
2
Features
Flicker-free, ePaper Mode, Eye Comfort Technology, Coding Mode, On-screen Display (OSD), Eco Mode, Brightness Intelligence Gen2 (B.I. Gen2), Game Mode, Advanced Motion Accelerator (AMA), Low Blue Light Plus, Color Weakness Mode, Eye Care Technology, M-book Mode, sRGB, Eye-CareU, Eyesafe Certified, Ergonomic Design, Anti-glare, Movie Mode
HDCP Supported
Yes
HDMI
Yes
DisplayPort
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.