
Wireless, Black, 1920X1080, Hdmi;Instashow Button Cable-Usb (Discontinued)
- Mfr # WDC10C
- Zoro # G9844240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDC10C
Zoro #
G9844240
UPC #
840046041380
Country of Origin
Unknown
Details
Standards
TCO Certified
Mounting Type
Desktop, Ceiling
Item
Wireless Presentation Gateway
Hz
5 GHz, 2.40 GHz
Includes
(2) InstaShow Button, (1) InstaShow Host, (1) Cradle, (1) USB Power Cable, (1) HDMI Cable, (2) Antenna, (1) Adapter, (1) Velcro Strap, (1) Quick Start Guide, (1) Safety Statement, (1) Double-side Sponge Tap, (4) Rubber Feet, (4) Screws
Ethernet Technology
Fast Ethernet
HDMI
Yes
Wireless LAN Standard
IEEE 802.11ac
Green Environmental Attribute
Environmentally Friendly
Number of External Antennas
2
Wireless Transmission Speed
867 Mbit/s
Number of Network (RJ-45) Ports
1
USB
Yes
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.