WIRELESS CONFERENCE ROOM
Mfr # WDC15
Zoro # G022445633
product price: $1,205.79
/ea
Free Shipping & Returns
Key Features
Product Type
Wireless Presentation Kit
Recommended Usage
MacBook, Presentation, Notebook
Input Current
2 A
Wireless Technology
Wi-Fi
Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDC15
Zoro #
G022445633
UPC #
199642581418
Country of Origin
China
Details
Product Type
Wireless Presentation Kit
Recommended Usage
MacBook, Presentation, Notebook
Input Current
2 A
Wireless Technology
Wi-Fi
Connectivity Technology
Wireless
Package Contents
1 x Host (Receiver)1 x Button (Transmitter)1 x Cradle1 x Power Adapter2 x Antenna 2dbi, MIMO1 x HDMI cable1 x Safety Statement
Number of Network (RJ-45) Ports
1
PoE (RJ-45) Port
Yes
Compatibility
Apple - MacBook
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.