WIRELESS DONGLE
Mfr # WD02AT
Zoro # G221707853
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Width
0.4 in
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Maximum Data Transfer Rate
1.17-Gbit/s
ISM Band
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD02AT
Zoro #
G221707853
UPC #
840046046866
Country of Origin
China
Dimensions
Width
0.4 in
Height
1 in
Details
Item
Wi-Fi/Bluetooth Combo Adapter
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Maximum Data Transfer Rate
1.17-Gbit/s
ISM Band
Yes
Host Interface
USB 2.0 Type A
Wi-Fi Generation
Wi-Fi 6
ISM Maximum Frequency
2.40 GHz
UNII Band
Yes
Network Band
Dual Band
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.