Zoro Homepage

WXGA; 3200 ANSI Lumens;

  • Mfr # MW632ST

  • Zoro # G616470102


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Economy Mode Lamp Life
6000 Hour
Aspect Ratio
16:10
3D Type
3D Ready
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW632ST
Zoro #
G616470102
UPC #
840046032296
Country of Origin
China

Dimensions

Depth
9.2 in
Maximum Focal Length
12.24 mm
Maximum Diagonal Image Size
25 ft
Width
11.3 in
Minimum Focal Length
10.20 mm
Height
4.5 in

Details

USB
Yes
Economy Mode Lamp Life
6000 Hour
Aspect Ratio
16:10
3D Type
3D Ready
HDMI
Yes
Output Scan Format
720p
Graphic Mode
WXGA
Projection Method
Front, Ceiling
Native Resolution
1280 x 800
Lamp Power
196 W
Package Contents
MW632ST DLP Projector Remote Control with Battery Power Cord User Manual CD Quick Start Guide Warranty Card VGA (D-sub 15pin) Cable
Optical Zoom
1.2x
Video Signal Standard
HDTV
Maximum Resolution
1920 x 1200
Normal Mode Lamp Life
4000 Hour
Product Type
DLP Projector
Contrast Ratio
13,000:1
Operating Power Consumption
305 W
Standard Mode Brightness
3200 lm
Number of Lamps
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.