Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insect Repellant, Pump, 1.25 oz., PK12

  • Mfr # 0006-7190

  • Zoro # G4863608


product price: $37.99
/pk 12, $3.17/ea
Sold in multiples of 2 for $75.98

Key Features

DEET Concentration
30.00%
Form
Liquid
Active Ingredients
DEET
Targeted Insects
Mosquitos, Ticks
Container Size
1.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006-7190
Zoro #
G4863608
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.25 oz

Details

DEET Concentration
30.00%
Form
Liquid
Active Ingredients
DEET
Item
Insect Repellent
Targeted Insects
Mosquitos, Ticks
Net Weight
1.25 oz
Container Type
Bottle

Description

Insect Repellent, Targeted Insects Mosquitos, Ticks, Active Ingredients DEET, DEET Concentration 30.00 Percent, Container Size 1.25 oz, Container Type Bottle, Form Liquid, Insect Group Flying and Crawling, Insect Control Type Repels, Net Weight 1.25 oz, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.