Zoro Homepage

Insect Repellent 6 oz. Spray

  • Mfr # 0006-7600

  • Zoro # G716383104


product price: $8.49
/ea

Key Features

Indoor/Outdoor Use
Outdoor
Container Size
6 oz
DEET Concentration
Deet-Free
Targeted Insects
Flies, Gnats, Mosquitos, Ticks
Form
Liquid Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006-7600
Zoro #
G716383104
UPC #
044224076007
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Clothing, Gear Repellent Spray
Indoor/Outdoor Use
Outdoor
DEET Concentration
Deet-Free
Targeted Insects
Flies, Gnats, Mosquitos, Ticks
Form
Liquid Spray
Container Type
Trigger Spray Can
Active Ingredients
Permethrin
Net Weight
6 oz

Description

Clothing, Gear Repellent Spray, Targeted Insects Flies, Gnats, Mosquitos, Ticks, Active Ingredients Permethrin, Indoor/Outdoor Use Outdoor, DEET Concentration Deet-Free, Container Size 6 oz, Container Type Trigger Spray Can, Form Liquid Spray, Insect Group Flying and Crawling, Insect Control Type Kills, Net Weight 6 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.