Zoro Homepage

Outdoor Head Net, 0.5mm Pore Size

  • Mfr # 0006-7201

  • Zoro # G7649918


product price: $15.65
/ea

Key Features

Pore Shape Size
0.5 mm
Protects Against
Mosquitoes
Elasticized
Yes
Fits Over
Head
Head Net Weight
0.1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006-7201
Zoro #
G7649918
UPC #
044224072016
Country of Origin
China

Dimensions

Pore Shape Size
0.5 mm
Folded Size
3 in

Details

Item
Outdoor Head Net
Protects Against
Mosquitoes
Elasticized
Yes
Fits Over
Head
Head Net Weight
0.1 oz
Head Net Material
Nylon Mesh
Head Net Color
Brown
Head Net Strap
Under-Arm Strap
Product Type
Outdoor Head Net
Color
Brown
Material
Nylon Mesh
Strap Type
Under-Arm Strap

Description

Outdoor Head Net, Protects Against Mosquitoes, Material Nylon Mesh, Color Brown, Fits Over Head, Pore Shape Size 0.5 mm, Strap Type Under-Arm Strap, Elasticized Yes, Features Not Applicable, Folded Size 3 in, Head Net Weight 0.1 oz, Product Type Outdoor Head Net

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.