Zoro Homepage

Outdoor Head Net, 1.0mm Pore Size

  • Mfr # 0006-7200

  • Zoro # G7649979


product price: $12.65
/ea

Key Features

Pore Shape Size
1 mm
Head Net Color
Brown
Head Net Weight
0.7 oz
Protects Against
Mosquitoes
Folded Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006-7200
Zoro #
G7649979
UPC #
044224072009
Country of Origin
China

Dimensions

Pore Shape Size
1 mm
Folded Size
3 in

Details

Item
Outdoor Head Net
Head Net Color
Brown
Head Net Weight
0.7 oz
Protects Against
Mosquitoes
Fits Over
Head
Head Net Strap
Under-Arm Strap
Head Net Material
Nylon Mesh
Elasticized
Yes
Product Type
Outdoor Head Net
Material
Nylon Mesh
Color
Brown
Strap Type
Under-Arm Strap

Description

Outdoor Head Net, Protects Against Mosquitoes, Material Nylon Mesh, Color Brown, Fits Over Head, Pore Shape Size 1 mm, Strap Type Under-Arm Strap, Elasticized Yes, Features Not Applicable, Folded Size 3 in, Head Net Weight 0.7 oz, Product Type Outdoor Head Net

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.