Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Head Net, Orange, 0.5 mm

  • Mfr # 0006-7221

  • Zoro # G411118810


product price: $29.69
/ea

Key Features

Material
Nylon Mesh
Product Type
Outdoor Head Net
Strap Type
No Strap
Features
For Use in Fishing, Gardening, Hiking, and Hunting
Pore Shape Size
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006-7221
Zoro #
G411118810
UPC #
-
Country of Origin
China

Dimensions

Pore Shape Size
0.5 mm
Named Size
L/XL

Details

Material
Nylon Mesh
Item
Outdoor Head Net
Product Type
Outdoor Head Net
Strap Type
No Strap
Features
For Use in Fishing, Gardening, Hiking, and Hunting
Color
Orange
Protects Against
Swarming Insects
Fits Over
Head

Description

Outdoor Head Net, Protects Against Swarming Insects, Material Nylon Mesh, Color Orange, Fits Over Head, Pore Shape Size 0.5 mm, Strap Type No Strap, Features For Use in Fishing, Gardening, Hiking, and Hunting, Named Size L/XL, Product Type Outdoor Head Net

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.