Zoro Homepage

BEP 85A Remote Switching Continuous Duty Solenoid

  • Mfr # 1002204

  • Zoro # G203077189


product price: $59.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002204
Zoro #
G203077189
UPC #
870216046884
Country of Origin
New Zealand

Description

85A Remote Switching Continuous Duty Solenoid

Can be used with Electro-Scan MSDs and other high-amp circuits with remote operation.

Features:

  • Continuous duty, 85A at 12V DC
  • Intermittent rating 750A make/100A break, 10 seconds On, 30 minutes Off
  • Insulated ground
  • Steel housing, brass hardware
  • UL listed and CE certified
  • Same as Cole Hersee part number 24059

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.