
BEP AC Circuit Breaker Panel without Meters, Double Pole Change Over P (Discontinued)
- Mfr # 900-ACCH-110V
- Zoro # G403077125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-ACCH-110V
Zoro #
G403077125
UPC #
870216011585
Country of Origin
New Zealand
Description
AC Circuit Breaker Panel without Meters, Double Pole Change Over Panel
Ideal for AC shore power installations and on board inverter installations.
Specifications
Ideal for AC shore power installations and on board inverter installations.
Specifications
- Total Positions: 2 Inputs
- Circuit Breakers: 2X 30A
- Nominal Voltage: 110V AC
- Maximum Amperage: 30A
- Dimensions: 7.9" X 5" X 2.5"
- Neg Bus: IS-6MM-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.