Zoro Homepage

BEP Connection Cable Bare End - 300 mm

  • Mfr # 80-511-0031-00

  • Zoro # G712672929


product price: $19.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-511-0031-00
Zoro #
G712672929
UPC #
843687009146
Country of Origin
Unknown

Description

Connection Cable Bare End - 300 mm This 300 mm 12in cable simply pushes onto the back of the push button switches and features 0.8 mm2 / 18g cables for switch and backlight connections that comply with ISO/ABYC. Other end is stripped wire for easy connection.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.