Zoro Homepage

BEP Dual Operation VSS & Emergency Parallel - 275A

  • Mfr # 80-701-0018-00

  • Zoro # G503077346


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-701-0018-00
Zoro #
G503077346
UPC #
843687000655
Country of Origin
New Zealand

Description

Dual Operation VSS & Emergency Parallel - 275A
These Motorized Switches offer remotely activated, high current, emergency parallel connection suitable for emergency starting of engines (up to 1250 Amps for 10 seconds). The emergency parallel functionality is conveniently operated via a momentary button on the dash, which when activated, will parallel the batteries for 10 minutes. Once the 10 minutes has passed, the switch turns off, removing the risk of start batteries becoming flattened following a parallel switch being inadvertently left on. Designed and constructed for the harsh marine environment, utilizing tinned copper conductors, stainless steel nuts, and high temperature, fibre reinforced plastics to ensure longevity. The units are ignition protected, provide On/Off switching operation, and may be recessed or surface mounted. Note: For automated charging of the second battery bank this same 10 minute emergency parallel functionality is also available on the 701-MDVS Voltage Sensitive Switches.
Features:
  • Manual override option
  • 10 minute remotely activated emergency parallel function (no voltage sensitive function)
  • 12/24 volt operation (both battery banks must be same voltage)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.