Zoro Homepage

BEP Electronic Dimmer Switch w/Wire Leads - 7A at 12V DC

  • Mfr # 1002102

  • Zoro # G212672955


product price: $99.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002102
Zoro #
G212672955
UPC #
870216046846
Country of Origin
Unknown

Description

Electronic Dimmer Switch w/Wire Leads - 7A @ 12V DC Controls incandescent light intensity from dim to bright. Not meant for LED lights. Features: Nominal voltage is 12V DC Rated for 7A at 12V DC 2in 16 AWG wire lead terminals 7/16in mounting hole, fits panels 1/4in thick Connections: Red Battery and White Load Same as Cole Hersee part number 74601-01

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.