Zoro Homepage

BEP Pro Installer 400A Double Pole Battery Switch - MC10

  • Mfr # 770-DP

  • Zoro # G403077163


product price: $72.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770-DP
Zoro #
G403077163
UPC #
843687007746
Country of Origin
New Zealand

Description

Pro Installer 400A Double Pole Battery Switch - MC10
A powerful new generation battery switch with outstanding performance and features for both the installer and end user. Three mounting options: surface, rear panel, and front panel mounting, plus optimized cable access makes installation a breeze. Pro Installer switches set the new benchmark with outstanding ergonomics, intuitive look/feel, and are engineered from the finest materials to withstand the harsh marine environment. Same industry standard mounting with On/Off operation. Used where positive and negative supplies must be isolated at the same time. SAFETY NOTE: BEP does not recommend this for switching house and start battery systems at the same time, for safety reasons. You may need to isolate your engine battery in an emergency, but not your house battery which typically powers the communications
Specifications
Mounting: Surface, Rear or Front
Voltage: 48v DC (for 12-48v systems)
Rating: 400 Cont / 600 Inter / 1500 Crank
Dims: 3.85" x 3.85" x 3.62"
Operation: On/Off
Stud: 4x 10 mm (3.8")

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.