Zoro Homepage

BEP Pro Installer 400A Selector Battery Switch - MC10

  • Mfr # 771-S

  • Zoro # G603077154


product price: $64.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-S
Zoro #
G603077154
UPC #
843687007760
Country of Origin
New Zealand

Description

Pro Installer 400A Selector Battery Switch - MC10
Power requirements on boats have increased, and these 2 Selector switches offer high power capacity (400 amps continuous), the ability to easily fit doubled cables, and conform to the industry standard mounting footprint (Guest, Perko, Blue Sea). Please note selector switches will not separate electronics from harmful engine starting spikes.
Specifications
Mounting: Surface, Rear or Front
Voltage: 48v DC (for 12-48v systems)
Rating: 400 Cont / 600 Inter / 1500 Crank
Dims: 3.85" x 3.85" x 3.62"
Operation: 1-2-Both-Off
Stud: 3x 10 mm (3.8")

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.