BEP Pro Installer Link Joiner 2-Way
- Mfr # 779-LBJ-2
- Zoro # G723512337
product price:Â
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 779-LBJ-2
- Zoro #
- G723512337
- UPC #
- 843687008088
- Country of Origin
- India
Description
Pro Installer Link Joiner 2-Way This tin-plated bus bar can be used to link 2 adjacent DC products together. The rating is 650 Amps, and it can be doubled up if required. Made from tin-plated high-purity copper, this bar is intended for use with the BEP Pro Installer system, but it has universal applications anywhere a high amperage link bus is needed. Pro Installer link bars provide the fastest and most economical way of connecting the Pro Installer line of products to save space and allow for the most compact installations. The common interconnection height of Pro Installer components allows link bars to quickly and easily convert a group of different products into a functional cluster. Links can be doubled to accommodate higher loads. Features: Tin-plated high-purity copper for maximum conductivity and corrosion resistance 650 AMP continuous rating Bars can be doubled up to increase the rating This link bar is intended to be used with 3/8in studs Hole spacing is 2in Overall dimensions 3.0in x 1in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.