Block Cover, Plastic, 4 Pole, 1.32 in W
- Mfr # 6YH73
- Zoro # G2805406
product price:Â
$
3.89
/ea
Key Features
For Use With
6YH64
Number of Poles
4
Material
Plastic
Color
Clear
Overall Length
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6YH73
- Zoro #
- G2805406
- UPC #
- 190735546963
- Country of Origin
- China
- Item
- Block Cover
- For Use With
- 6YH64
- Number of Poles
- 4
- Material
- Plastic
- Color
- Clear
- UL 94 Flammability Rating
- V-2
- Number of Mounting Holes
- 4
- Compatible Manufacturer Model Number
- TG304
- Compatible with Product Type
- Terminal Block
- RoHS Compliant
- Yes
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall Length
- 2.6 in
- Overall Width
- 1.32 in
- Thickness
- 0.02 in
- Wire Rope Length
- 2.6 in
- Length
- 2.6 in
Description
Block Cover, Material Plastic, Mounting Type Screw Mount, Number of Poles 4, Overall Depth Not Applicable, Overall Length 2.6 in, Overall Width 1.32 in, Thickness 0.02 in, Color Clear, Compatible Grainger Part Number 6YH64, Compatible Manufacturer Model Number TG304, Compatible with Product Type Terminal Block, Includes Not Applicable, Maximum Voltage Not Applicable, Number of Mounting Holes 4, RoHS Compliant Yes, Special Features Not Applicable, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.