Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEP Push-Button Switch 12V Momentary On/Off - Red LED

  • Mfr # 80-511-0002-00

  • Zoro # G312299250


product price: $49.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-511-0002-00
Zoro #
G312299250
UPC #
843687005919
Country of Origin
Unknown

Description

Push-Button Switch 12V Momentary On/Off - Red LED Push-Button switches and buzzers are built to last with their stainless steel components and silver alloy contacts. The through panel mount switches are ideal for lighting, switch, or dash panels, with colored rings that can be wired to either display power to the system or switch back lighting. The product line includes both switches and warning buzzers. Features: Maximum switch current rating 5 amps IP67 environmental protection switches IP50 environmental protection buzzers 80 decibel buzzer sound intensity Warning buzzers flash red on alarm

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.